Broan

InVent™ Series 80 CFM Bathroom Exhaust Fan in White

Part #NAN000HF  |  Item #7007753  |  Manufacturer Part #AN000HF

$10.95 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  4

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: AEN50F, AEN80F, AEN80BF, A80F, A80HDF, AN110F and AEN110F Finish Packs

CEC Compliant: For Sale in CA

CFM: 80

Collection: InVent™ Series

Color Finish: White

Color Finish Category: Whites

Diameter: 4 in

Energy Star Compliant: No

Height: 5-3/4 in

Installation Type: Ceiling Mount

Length: 9-1/4 in

Material: Plastic

Material Type: Polymer

Product Type: Fan Housing

UL Listed: No

Width: 10 in