80 CFM Bathroom Exhaust Fan in White
InVent™ Series 80 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.0 Sones for Ultra quiet performance, you might not notice it's on
- 100 watt max incandescent A19 light bulb or energy efficient equivalent bulb (not included)
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Brighter white grilles blend in to match most common ceiling paint
- UL listed for use over tub or shower when connected to a GFCI-protected branch circuit (ceiling mount only)
- Powerful enough for rooms up to 75 sq. ft.
- EzDuct™ connector can be installed from the room side, with no attic access required
- TrueSeal™ Damper technology reduces air leakage up to 50%
- Permanently lubricated AC motor engineered for continuous operation
- Corrosion resistant galvanized steel housing stands up to moisture
Specifications
- AMP:
- 1.2
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- CSA Certified:
- No
- Collection:
- InVent™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 11-1/2 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-1/2 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymeric
- Maximum Airflow:
- 80
- Number of Lights:
- 1
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 1.0
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 10 lb
- Width:
- 12-1/8 in