Broan

InVent™ Series 9-1/4 in. 110 cfm Fan Housing Pack

Part #NAN110HF  |  Item #7007732  |  Manufacturer Part #AN110HF

CFM:

110
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  4

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: AEN100F Finish Pack

CEC Compliant: For Sale in CA

CFM: 110

Collection: InVent™ Series

Color Finish: White

Color Finish Category: Whites

Diameter: 4 in

Energy Star Compliant: No

Height: 5-3/4 in

Installation Type: Ceiling Mount

Length: 9-1/4 in

Material: Plastic

Material Type: Polymer

Product Type: Fan Housing

UL Listed: No

Width: 10 in