InVent™ Series Bathroom Exhaust Fan in White

Part #BA000HF  |  Item #7007709  |  Manufacturer Part #A000HF

$10.95 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simplifying installation, housing packs are ideal for builders and contractors
  • For use with Broan AE50F, A80F, AE80F, AE80BF, A80HDF, A110F and AE110F fan finish packs to complete the installation

Green

Documents

Specifications

Brand Model Compatibility: AE50F, A80F, AE80F, AE80BF, A80HDF, A110F and AE110F Fans

CEC Compliant: For Sale in CA

Collection: InVent™ Series

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 5-3/4 in

Installation Type: Ceiling Mount

Length: 12 in

Material: Plastic

Material Type: Polymer

Product Type: Fan Housing

UL Listed: No

Width: 10 in