Bathroom Exhaust Fan in White Enamel
InVent™ Series Bathroom Exhaust Fan in White Enamel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- AE80LF Fan
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Collection:
- InVent™ Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Material:
- Steel
- Material Type:
- Polymer
- Product Type:
- Fan Housing
- UL Listed:
- No
- Width:
- 11-1/2 in