Bathroom Exhaust Fan in White
InVent™ Series Bathroom Exhaust Fan in White
Package Quantity Info:
EA: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- AN70LF, AEN80LF, and AEN80BLF Finish Packs
- Collection:
- InVent™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/4 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Fan Housing
- UL Listed:
- No
- Width:
- 10 in