DESCRIPTION

  • QFlow™ damper technology - when fan is off, damper provides a tight seal to prevent back drafts
  • QStream™ sound technology
  • Smoothing airflow reduces turbulence so the wheel can turn more slowly and quietly with no airflow loss
  • ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, snap-in blower and an inside-out mounting duct connector

Broan Nutone Ultra Pro™ 0.3 Sones Exhaust Fan

NRN80

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Collection
Ultra Pro™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Sones
0.3
UL Listed
Yes
Volts
120V
Watts
27.4

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY