DESCRIPTION

  • Ceiling exhaust bath fan
  • Motor engineered for continuous operation
  • The 80 CFM reduces moisture and prevents mildew growth

Broan Nutone InVent™ Series 0.8 Sone Single Speed Fan

NAEN80

CFM:

80

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
80
Collection
InVent™ Series
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-3/4 in
Installation Type
Ceiling Mount
Length
9-1/4 in
Material
Plastic
Material Type
Polymer
Sones
0.8
UL Listed
Yes
Volts
120V
Watts
26.9
Width
10 in

Starting at
$168.0
EACH
  • QUANTITY