DESCRIPTION

  • 0.7 sones
  • 110 cfm
  • 6" ducting
  • Detects rapid increases of humidity
  • Includes 42W fluorescent lamp

Broan Nutone Ultra Silent™ 0.9 Sone Sensing Fan

NQTXEN110SFLT

CFM:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
110
Collection
Ultra Silent™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Plastic
Material Type
Polymer
Sones
0.7

Starting at
Call for Pricing
  • QUANTITY