DESCRIPTION

  • 12 1/4" L x 12 1/4" W x 11 3/4" H
  • Low profile white polymeric grille
  • Metallic high-capacity ventilator
  • Single, impact resistant centrifugal blower wheel driven by low RPM motor

Broan Nutone 0.9 Sones 120V Vent Exhaust Fan

BL100

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
109
Color Finish
White
Height
11-3/4 in
Length
12-1/4 in
Sones
0.9
UL Listed
Yes
Volts
120V
Width
12-1/4 in

Starting at
$170.5
EACH
  • QUANTITY