DESCRIPTION

  • 0.7 sones
  • 110 cfm
  • Detects rapid increases of humidity

Broan Nutone Ultra Silent™ 0.9 Sones UL Sensing Fan

NQTXEN110S

CFM:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
110
Collection
Ultra Silent™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Plastic
Material Type
Polymer
Sones
0.7
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$280.44
EACH
  • QUANTITY