DESCRIPTION

Broan Nutone 1.1 Sones Ventilation Fan

NEZ80N

CFM:

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
80
Energy Star Compliant
Yes
Height
5 in
Length
12 in
UL Listed
Yes
Width
10-1/2 in

Starting at
$165.62
EACH
  • QUANTITY