DESCRIPTION

Broan Nutone 1.5 Sones Vent Fan with Light

B791LED

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Plastic
Material Type
Polymer
Sones
1.5
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY