DESCRIPTION

Broan Nutone 1.9 Sones 120V Horizontal Exhaust Fan

BL200MG

CFM:

215

SPECIFICATIONS

AMP
1.8
CEC Compliant
For Sale in CA
CFM
215
Color Finish
White
Height
11-3/4 in
Length
12-1/4 in
Material
Metal
Sones
1.9
UL Listed
Yes
Volts
120V
Watts
127
Width
12-1/4 in

Starting at
$212.72
EACH
  • QUANTITY