DESCRIPTION

  • Lit rectangular shaped push button with non stick action
  • Two note front door chime and one note second door chime for use with 1 or 2 entrances
  • Wires to a 16V transformer to assure uninterrupted service

Broan Nutone 1- Light Chime Polished Brass

NBK115LWH

Volts:

16V

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
2 in
Height
5 in
Volts
16V
Width
9 in

Starting at
$34.54
EACH
  • QUANTITY