Grille in Silver 660, 662, 664, 665, 666 and 668 Bath Fans
Grille in Silver 660, 662, 664, 665, 666 and 668 Bath Fans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 660, 662, 664, 665, 666 and 668
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Length:
- 10-1/4 in
- Material:
- Metal
- Product Type:
- Replacement Grille
- UL Listed:
- No
- Width:
- 10-1/4 in