14-1/4 x 14-3/4 x 10 in. Wall Vent in Natural Aluminum
14-1/4 x 14-3/4 x 10 in. Wall Vent in Natural Aluminum
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Natural Aluminum
- Diameter:
- 10 in
- Height:
- 14-3/4 in
- Length:
- 14-1/4 in
- Material:
- Aluminum
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Width:
- 6-3/8 in