10 in. Make-up Air Dampers Galvanized Steel
10 in. Make-up Air Dampers Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Broan® interlocked make-up air dampers provide outside air when required to keep the air in the home fresher by allowing the range hood to operated at optimum levels
Specifications
- Brand Model Compatibility:
- Fresh Air Inlet Model 610FA
- Coating:
- Galvanized
- Damper Type:
- Make-up Air Dampers
- Diameter:
- 10 in
- Material:
- Steel
- Volts:
- 24V