100 CFM Bathroom Exhaust Fan in White
100 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.0 sones
- 1500W heater with exclusive directionally adjustable design
- 100 CFM
- Type: Heat/Fan/Light
- Fits in 2" x 6" ceiling construction
- One year warranty
- 20A circuit required
- 4" ducting for new construction or retrofit
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Coating:
- Galvanized
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 17-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Sones:
- 2
- Type:
- N765HL
- UL Listed:
- Yes
- Watts:
- 1500 W
- Width:
- 11-1/2 in