DESCRIPTION

  • 100 CFM
  • 1500W heater with exclusive directionally adjustable design
  • 2.0 sones
  • 20A circuit required
  • 4" ducting for new construction or retrofit
  • Fits in 2" x 6" ceiling construction
  • One year warranty
  • Type: Heat/Fan/Light

Broan Nutone 100W Heat Fan with Incandescent Light

N765HL

CFM:

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
100
Color Finish
White
Height
5-3/5 in
Length
16 in
Sones
2
UL Listed
Yes
Watts
1500
Width
10-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$213.28
EACH
  • QUANTITY

DOCUMENTS