DESCRIPTION

  • 1050 cfm
  • 3.6 Amps
  • For attics up to 1500 sq ft
  • Housing size: 23" D x 8" H
  • Product shown in White

Broan Nutone 1050 cfm Attic Ventilator

B350

Diameter:

23 in

SPECIFICATIONS

Color Finish
Brown
Diameter
23 in
Height
8 in
Material
Plastic
Material Type
PVC

Starting at
$160.4
EACH
  • QUANTITY