Dehumidistat in White
Dehumidistat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual voltage, 24V/120V
- Wall mount
Documents
Specifications
- AMP:
- 10
- Color Finish Name:
- White
- Installation Type:
- Wall Mount
- Product Type:
- Dehumidistat
- Type:
- BDH100W
- UL Listed:
- Yes
- Volts:
- 24/120V