11-7/8 x 20-11/32 in. Aluminum Replacement Filter for QS3 Allure III 42 in Series Range Hoods
11-7/8 x 20-11/32 in. Aluminum Replacement Filter for QS3 Allure III 42 in Series Range Hoods
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- QS3 Allure III 42 in Series Range Hoods
- Depth:
- 3/8 in
- Energy Star Compliant:
- No
- Height:
- 20-11/32 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 11-7/8 in