DESCRIPTION

Broan Nutone Sensonic™ 110 cfm 1.0 Sones Speaker Fan

BSPK110

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Sensonic™
Color Finish
White
Color Finish Category
Whites
Height
7-5/8 in
Material
Galvanized Steel
Smart Home Enabled
No
Width
11-2/5 in
Wireless Communication
Bluetooth

Starting at
$276.39
EACH
  • QUANTITY