20 x 14-1/2 in. Roof Vent Aluminum in Natural Aluminum
20 x 14-1/2 in. Roof Vent Aluminum in Natural Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Natural Aluminum
- Diameter:
- 12 in
- Height:
- 14-1/2 in
- Length:
- 20 in
- Material:
- Aluminum
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Width:
- 20 in