12 in. Fan Downrod in Weathered Bronze

You last purchased this on
 
Broan

12 in. Fan Downrod in Weathered Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

12 in. Fan Downrod in Weathered Bronze

  • Fast #
  • Part #NDR12OWB
  • Item #4137250
  • Manufacturer Part #DR12OWB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Weathered Bronze
Diameter:
13/16 in
Length:
12 in
Product Type:
Downrod