12 in. Filter
12 in. Filter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Length:
- 12 in
- Material:
- Aluminum
- Type:
- Filter
- UL Listed:
- No
- Width:
- 8-1/2 in