DESCRIPTION

  • Construction ensures long life and durability
  • Exterior-mount provides the quietest operation

Broan Nutone 1200 CFM Extend Blower

B335

Width:

SPECIFICATIONS

AMP
3
CEC Compliant
For Sale in CA
CFM
1200
Color Finish
White
Color Finish Category
Whites
Height
29-1/2 in
Length
10 in
Material
Aluminum
Volts
120V
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$779.73
EACH
  • QUANTITY