• Cart

DESCRIPTION

  • Construction ensures long life and durability
  • Exterior-mount provides the quietest operation

Broan Nutone 1200 cfm Extend Blower

B335

Width:

22 in

SPECIFICATIONS

AMP
3
CEC Compliant
For Sale in CA
CFM
1200
Color Finish
White
Color Finish Category
Whites
Height
29-1/2 in
Length
10 in
Material
Aluminum
Volts
120V
Width
22 in

$744.97
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment