120V 2-Function Control in White

You last purchased this on
 
Broan

120V 2-Function Control in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

120V 2-Function Control in White

  • Fast #
  • Part #B69WL
  • Item #2448187
  • Manufacturer Part #69WL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use with ulltrasilent fans
  • Mounting pad for easy actuator mounting
  • Lighted single gang control
  • (-24) 1/4' to 2" Certified to API 607, 4th Edition, Class 600 burn
  • Meets NACE MR-01-75
  • SS Lever and nut
  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Pressure Ratings: 1/4" to 1" 2000 psig WOG; 1 1/4" to 2" 1500 psig WOG; 2 1/4" to 3" 1000 psig WOG; Cold Non-Shock; 150 psig Saturated Steam
  • MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends
  • Requires Certification

Specifications

Color Finish Name:
White