DESCRIPTION

  • 1250W, 120V
  • Aluminum
  • Automatic overheat protection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low-profile housing extends only 2 3/4" from ceiling
  • Mounts easily to any standard 3 1/2" or 4" round/octagonal ceiling electrical box
  • Permanently lubricated motor

Broan Nutone Model 157 Enclosed Sheathed Radiant Electric Heater

B157

BTU:

SPECIFICATIONS

AMP
10.7
BTU
4266
Collection
Model 157
Color Finish
Satin Aluminum
ETL Listed
No
Height
2-3/4 in
MBH
4.266
Power Source
Electric
Volts
120V
Watts
1250
Width
11 in

Starting at
Call for Pricing
  • QUANTITY