DESCRIPTION

  • 60 minute time control
  • One separate 120V, 15A rocker switch

Broan Nutone 15 A 60 min. Time Control

B63W

Volts:

SPECIFICATIONS

AMP
15
Color Finish
White
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY