DESCRIPTION

  • 750/1500W 120VAC, 1125W 208VAC, 1500W 240VAC
  • Fan-forced heater
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Broan Nutone Comfort-Flo® Electric Wall Heater

B174

BTU:

SPECIFICATIONS

AMP
12.5
BTU
5120
Collection
Comfort-Flo®
Color Finish
Off White
Depth
4-1/4 in
ETL Listed
No
Height
9-1/4 in
MBH
5.12
Power Source
Electric
Volts
120V
Watts
1500
Width
12 in

Starting at
Call for Pricing
  • QUANTITY