DESCRIPTION

  • 120/240V
  • 1920w
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Broan Nutone Series 9815WH Electric Fan Forced Wall Heater

B9815WH

BTU:

SPECIFICATIONS

AMP
13, 6.5
BTU
5120
Collection
Series 9815WH
Color Finish
White
Depth
3-3/8 in
ETL Listed
No
Height
14-3/4 in
MBH
5.12
Power Source
Electric
Volts
120/240V
Watts
1550
Width
11-9/16 in

Starting at
Call for Pricing
  • QUANTITY