DESCRIPTION

  • Four-function wall switch included so you have the right switch to control all functions out of the box
  • Nightlight provides a soft glow to light your bath during those nighttime visits
  • Provides clean, even light for pleasant surroundings and enough light to focus on the details
  • Provides optimum performance in bathrooms up to 100 square feet, so you can have a touch of heat just when you need it

Broan Nutone Heat-A-Ventlite® 1500W Heat-Fan-Light

NQT9093WH

CFM:

110

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
110
Collection
Heat-A-Ventlite®
Color Finish
White
Height
7-1/2 in
Installation Type
Ceiling Mount
Length
18-1/8 in
Material
Steel
Sones
3
UL Listed
Yes
Volts
120V
Watts
1500
Width
13-1/4 in

Starting at
$355.35
EACH
  • QUANTITY