DESCRIPTION

  • 1500W
  • 70 CFM

Broan Nutone 1500W Heat/Vent/Light

N665RP

CFM:

70

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
70
Color Finish
White
Height
5-3/8 in
Length
7-7/8 in
Light Bulb Shape Code
A19
Sones
4
UL Listed
Yes
Volts
120V
Watts
1500
Width
14-5/8 in

Starting at
$152.9
EACH
  • QUANTITY