16-7/8 in. Filter
16-7/8 in. Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 14-62/100 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 1/2 in
- Length:
- 15-29/40 in
- Material:
- Charcoal
- Product Type:
- Filter
- UL Listed:
- No
- Width:
- 16-7/8 in