DESCRIPTION

  • 2 speed 160 CFM
  • 24"
  • Economy hood

Broan Nutone 160 cfm Under-Cabinet Range Hood in Stainless Steel

B40240

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
2
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
160
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-1/2 in
Energy Star Compliant
No
Fan Speeds
2
Filter Type
Aluminum Mesh
Height
6 in
Sones
6.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
24 in

Starting at
$181.99
EACH
  • QUANTITY