DESCRIPTION

  • Attic Size: up to 2285 sq. ft.
  • Built-in adjustable thermostat - for automatic operation at your chosen temperature level
  • Features a mesh bird screen
  • Mounts easily between rafters - installation template included
  • Thermally protected, permanently lubricated motor

Broan Nutone 1600 cfm Attic Vent with PVC Dome in Black

B356

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Height
8 in
Length
23-1/4 in
Material
Plastic
Width
22-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$215.38
EACH
  • QUANTITY