17V Solar Thermostat
17V Solar Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatically activates fan to exhaust heat from attic
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 345CSOBK, 345CSOWW, 345GOBK, 345GOWW, 345RSOBK, 345RSOWW, 345SOBK and 345SOWW
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- Depth:
- 5 in
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- Green Seal Certified:
- No
- Handheld:
- No
- Height:
- 3-3/4 in
- Length:
- 5 in
- Minimum Temperature:
- 60
- Number of Pieces:
- 8 Piece
- Origin:
- Global
- Portable:
- No
- Power Source:
- Electric
- Product Type:
- Thermostat
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Touch Screen -:
- No
- WIFI Enabled:
- No
- Watts:
- 28 W
- Weight:
- 0.118 lb
- Width:
- 2-1/2 in
- Zones:
- 1