DESCRIPTION

Broan Nutone 18 in. Flue Cover for Outdoor Hood

BAEEPD18SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
13 in
Height
18 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY