DESCRIPTION

  • 80 CFM, 2.0 sones
  • Ceiling exhaust bath fan
  • UL listed, HVI-2100 certified

Broan Nutone 2.0 Sones Vent Fan

B784

CFM:

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-3/4 in
Length
8-1/4 in
Material
Plastic
Material Type
Polymer
Sones
2
UL Listed
Yes
Width
8-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY