DESCRIPTION
- Available in 600 CFM so you can be assured of the power you need to fit your installation
- Exterior-mount provides the quietest operation
- Use with 10" round duct
Broan Nutone 2.3 A Exterior Blower
B331H
CFM:
600SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 2.3
- CEC Compliant
- For Sale in CA
- CFM
- 600
- Diameter
- 10 in
- UL Listed
- Yes
- Volts
- 120V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday