DESCRIPTION

Broan Nutone 2-Note Built-In Door Chime

NLA14WH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
7-7/8 in
Installation Type
Built-in
Width
5-5/8 in

Starting at
$60.13
EACH
  • QUANTITY