DESCRIPTION

  • Two notes

Broan Nutone 2-Note Door Chime in White

NLA130WH

Height:

5-3/4 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
2-3/8 in
Height
5-3/4 in
Volts
16V
Width
7-1/2 in

Starting at
$61.39
EACH
  • QUANTITY

DOCUMENTS