DESCRIPTION

  • Dimensions: 10 1/4" W x 6 3/8" H x 3 3/8" D
  • Sound one note for second door
  • Sound two notes for front door

Broan Nutone 2-Note Traditional Door Chime in White

NLA139WH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
3-3/8 in
Height
6-3/8 in
IsAcceptableImage
Volts
16V
Width
10-1/4 in

Starting at
$33.64
EACH
  • QUANTITY