DESCRIPTION
- EzDuct™ connector can be installed room-side with no attic access required
- Fast, easy retrofit installations can be done entirely from the room side, no attic access required
- New innovations include foldable mounting ears, new damper and housing technology to improve building air tightness, and new grille designs that compliment any home décor
- Reduces humidity quickly at 80 CFM, eliminating fogged mirrors and managing moisture in bathrooms up to 75 square feet
- UL Listed for use over tubs and showers with a GFCI circuit, the fan can be installed where it is needed to capture steam at the source
- With the TrueSeal™ damper technology, air leakage is reduced by up to 50 percent, resulting in better home performance via blower door tests and reducing back drafts
Broan Nutone InVent™ Series 2 Sone Single Speed Fan
BROA80
CFM:
80SPECIFICATIONS
- AMP
- 0.4
- CEC Compliant
- For Sale in CA
- CFM
- 80
- Collection
- InVent™ Series
- Color Finish
- White
- Energy Star Compliant
- No
- Height
- 5-3/4 in
- Installation Type
- Wall Mount
- Length
- 9-1/4 in
- Sones
- 2
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 43.1
- Width
- 10 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday