DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Includes compression nut and sleeve
  • Manufactured with dryseal pipe threads
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs

Broan Nutone 200# OD x MIP Brass Compression Union

B68

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Potable Water
Clean Bagged
No
End Connection 1
OD Tube
End Connection 2
MIP
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Pressure Class
300#
Size
1/4 in x 1/4 in
Type
Straight