DESCRIPTION

  • Cooktop lights

Broan Nutone 24 in. 160 cfm Under Cabinet Hood

B4024

Color Finish

 

SPECIFICATIONS

AMP
2
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
160
Color Finish
Almond
Color Finish Category
Neutrals
Depth
17-1/2 in
Height
6 in
Hood Vent Type
Under Cabinet
Sones
6.5
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
24 in

Starting at
Call for Pricing
  • QUANTITY