Broan Nutone 24 in. 190 CFM Under Cabinet Range Hood
B4624
Color Finish
SPECIFICATIONS
- AMP
- 2.5
- Bulb Type
- Incandescent
- CEC Compliant
- For Sale in CA
- CFM
- 190
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 17-1/2 in
- Height
- 6 in
- Hood Vent Type
- Under Cabinet
- Sones
- 7.5
- UL Listed
- Yes
- Vent Type
- Convertible
- Volts
- 120V
- Width
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday